Motion
KR26FLLH

NTN
KR26FLLH

Crowned Cam Follower - 26 Roller Dia, 13 mm Roller Width, 10 mm Stud Dia, Sealed, Carbon Steel Material
Mi Item #12108152
MFR #KR26FLLH
Price$133.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KR26FLLH

Crowned Cam Follower - 26 Roller Dia, 13 mm Roller Width, 10 mm Stud Dia, Sealed, Carbon Steel Material
Mi Item #12108152
MFR #KR26FLLH

Mfr description
KR26FLLH NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.17/each

Specifications

Dimensions

  • Outside Diameter
    26 mm
  • Overall Length
    36 mm
  • Roller Diameter  
    26
  • Roller Width  
    13 mm
  • Stud Diameter  
    10 mm
  • Thread Length
    0.4724 in; 12.000 mm
  • Thread Size
    M10x1.25
  • Torque
    14.0 N·m
  • Weight
    0.13 lbs

Details

  • Bearing Element
    Needle Rollers
  • Cage Material
    Pressed Steel
  • Closure Type
    Sealed
  • Drive Type
    Hex
  • Manufacturer Upc Number
    4547359801682
  • Max Rpm
    10000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    1190 lbf
  • Radial Static Load Capacity
    1500 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Crowned
  • Stud Type
    Standard
  • Thread Type
    Metric
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359822021
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)