Motion
UEL307D1

NTN
UEL307D1

Ball Insert Bearing - Cylindrical Bore, 35 mm Bore Diam., 80 mm OD, 2.0315 in Width, Heavy Duty, Eccentric Collar Locking
Mi Item #12108155
MFR #UEL307D1
Price$192.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UEL307D1

Ball Insert Bearing - Cylindrical Bore, 35 mm Bore Diam., 80 mm OD, 2.0315 in Width, Heavy Duty, Eccentric Collar Locking
Mi Item #12108155
MFR #UEL307D1

Mfr description
UEL307D1 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$192.94/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    0.0787 in
  • Inner Ring Width  
    1.5000 in
  • Outer Ring Width  
    0.9843 in
  • Outside Diameter  
    80 mm
  • Overall Width
    2.0315 in
  • Set Screw Thread Size
    M8x1
  • Weight
    1.764 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Cylindrical
  • Closure Type
    Sealed
  • Duty Type
    Heavy Duty
  • Internal Clearance
    CN
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359781359
  • Max Operating Temperature
    250 °F
  • Max Rpm
    4000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    7531 lbf
  • Radial Static Load Capacity
    4294 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359826364
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)