Motion
HM813842/HM813811

NTN
HM813842/HM813811

Tapered Roller Bearing Set - 2.5000 in Bore, 127 mm OD, 1.4375 in Width, Class 4 Precision, 0.0600 in, 1.500 mm Fillet Radius
Mi Item #12108165
MFR #HM813842/HM813811
Price$294.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HM813842/HM813811

Tapered Roller Bearing Set - 2.5000 in Bore, 127 mm OD, 1.4375 in Width, Class 4 Precision, 0.0600 in, 1.500 mm Fillet Radius
Mi Item #12108165
MFR #HM813842/HM813811

Mfr description
HM813842/HM813811 BALL BEARING
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$294.11/each

Specifications

Dimensions

  • Bore Diameter  
    2.5000 in
  • Fillet Radius
    0.0600 in, 1.500 mm
  • Inner Ring Width
    1.4375 in, 36.513 mm
  • Outside Diameter
    127 mm
  • Overall Width
    1.4375 in
  • Precision Rating
    Class 4

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Case Carburized Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • CAD Drawing
  • Closure Type
    Open
  • Compatible Cone
    HM813842
  • Compatible Cup
    HM813811
  • Manufacturer Upc Number
    4547359856798
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4547359856798
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)