Motion
29422E

NTN
29422E

Spherical Roller Thrust Bearings
MI ITEM #12108180
MFR #29422E
Your Price$4,685.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
29422E

Spherical Roller Thrust Bearings
MI ITEM #12108180
MFR #29422E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,685.24/each(List $5,622.29)

Overview

Mfr description
29422E SPHERICAL ROLLER BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Pressed
  • Cage Material
    Steel
  • Internal Clearance
    CN
  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Round
  • Operating Temperature Range
    -40 to 400 ºF
  • Max Rpm
    1700 rpm
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Manufacturer Upc Number
    3413520619268
  • UPC_NO
    4547359867350
  • Harmonization Code
    8482.30.0080
  • Weight
    28.881 lbs
  • Closure Type
    Open
  • Radial Dynamic Load Capacity
    305000 lbf
  • Product Type
    Spherical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought