Motion
SES208-24

NTN
SES208-24

Ball Insert Bearing - Cylindrical Bore, 1-1/2 in Bore Diam., 3.1496 in OD, 1.7205 in Width, Eccentric Collar Locking
MI ITEM #12108197
MFR #SES208-24
List Price$480.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SES208-24

Ball Insert Bearing - Cylindrical Bore, 1-1/2 in Bore Diam., 3.1496 in OD, 1.7205 in Width, Eccentric Collar Locking
MI ITEM #12108197
MFR #SES208-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$480.76/each for your price

Overview

Mfr description
SES208-24 CORROSION RESISTANT

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Internal Clearance
    CN
  • Overall Width
    1.7205 in
  • Max Operating Temperature
    250 °F
  • Outer Ring Width
  • Inner Ring Width
  • Locking Device
    Eccentric Collar
  • Closure Type
    Sealed
  • Operating Temperature Range
    -40 to 250 ºF
  • Fillet Radius
    0.0394 in
  • Radial Dynamic Load Capacity
    5150 lbf
  • Radial Static Load Capacity
    4100 lbf
  • Bearing Material
    Stainless Steel
  • Max Rpm
    4000 rpm
  • Seal Type
    Contact
  • Set Screw Thread Size
    M8x1
  • Locking Device Part Number
    EL208-24
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    3413520899462
  • UPC_NO
    4547359883930
  • Type Of Bearing
    Ball
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought