Motion
J90354/J90748

NTN
J90354/J90748

Tapered Roller Bearing Set - 3.5433 in Bore, 7.4803 in OD, 2.0000 in Width, 0.1300 in, 3.300 mm Fillet Radius
Mi Item #12108217
MFR #J90354/J90748
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
J90354/J90748

Tapered Roller Bearing Set - 3.5433 in Bore, 7.4803 in OD, 2.0000 in Width, 0.1300 in, 3.300 mm Fillet Radius
Mi Item #12108217
MFR #J90354/J90748

Mfr description
J90354/J90748 TAPERED ROLLER BEARING
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3.5433 in
  • Fillet Radius
    0.1300 in, 3.300 mm
  • Inner Ring Width
    1.8125 in, 46.038 mm
  • Outside Diameter
    7.4803 in
  • Overall Width
    2.0000 in

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Case Carburized Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • CAD Drawing
  • Closure Type
    Open
  • Compatible Cone
    J90354
  • Compatible Cup
    J90748
  • Country of Origin
    US
  • Harmonization Code
    8482.20.0061
  • Manufacturer Upc Number
    4547359791235
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)