Motion
312GC3

NTN
312GC3

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 130 mm OD, 31 mm Width, Open, Without Snap Ring
MI ITEM #12108227
MFR #312GC3
List Price$500.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
312GC3

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 130 mm OD, 31 mm Width, Open, Without Snap Ring
MI ITEM #12108227
MFR #312GC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$500.78/each for your price

Overview

Mfr description
312GC3 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Bearing Material
    High Carbon Chrome Steel
  • Inner Ring Width
    1.2200 in, 31.000 mm
  • Fillet Radius
    0.1090 in, 2.769 mm
  • Max Rpm
    4400 rpm
  • Radial Dynamic Load Capacity
    18434 lbf
  • Radial Static Load Capacity
    11690 lbf
  • Manufacturer Catalog Number
    312GC3
  • Manufacturer Upc Number
    4547359910155
  • UPC_NO
    4547359910155
  • Weight
    3.58 lbs
  • Description
    312GC3 BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 312GC3 is a radial deep groove ball bearing with a 60 mm bore and 130 mm outside diameter, designed for industrial machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought