Motion
ASPFL204W3

NTN
ASPFL204W3

Flange-Mount Ball Bearing Unit - 20 mm Bore, 2-Bolt Flange, Pressed Steel Housing Material
Mi Item #12108257
MFR #ASPFL204W3
Price$63.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ASPFL204W3

Flange-Mount Ball Bearing Unit - 20 mm Bore, 2-Bolt Flange, Pressed Steel Housing Material
Mi Item #12108257
MFR #ASPFL204W3

Mfr description
ASPFL204W3 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.68/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter
    40 mm
  • Overall Width
    37.3 mm
  • Weight
    0.48 lbs

Details

  • Bore Type
    Straight
  • Housing Material
    Pressed Steel
  • Manufacturer Upc Number
    4547359994162
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359994162
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)