Motion
LUB-RDYKT60-PGEM

NTN
LUB-RDYKT60-PGEM

Gas Driven Single Point Lubricator - Electric Motor Grease 1/4 in Connection Thread Size 60 cc / 2.03 fl oz Grease Capacity
Mi Item #12108262
MFR #LUB-RDYKT60-PGEM
Price$121.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
LUB-RDYKT60-PGEM

Gas Driven Single Point Lubricator - Electric Motor Grease 1/4 in Connection Thread Size 60 cc / 2.03 fl oz Grease Capacity
Mi Item #12108262
MFR #LUB-RDYKT60-PGEM

Mfr description
LUB-RDYKT60-PGEM LUBRICATOR PRODUCTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.02/each

Specifications

Dimensions

  • Connection Thread Size
    1/4 in
  • Maximum Feed Line Length
    6 ft

Details

  • 360 Indicator Lights
    Without 360 warning indicator lights
  • Emptying Time Nominal
    Adjustable 1-12 months
  • Grease Capacity
    60 cc / 2.03 fl oz
  • Grease Type
    Electric Motor
  • Lubricator Type
    Gas Driven
  • Pressure Build Up
    5 Bar / 78 PSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)