Overview
Mfr description
LUB-SMRTKT130-PGEM
Specifications
- Lubricator TypeGas Driven
- Connection Thread Size1/4 in
- Grease Capacity125 cc / 4.23 fl oz
- 360 Indicator LightsWithout 360 warning indicator lights
- Grease TypeElectric Motor
- Emptying Time NominalAdjustable 1-12 months
- Pressure Build Up6 Bar / 87 PSI
- Maximum Feed Line Length6 ft
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data