Motion
LUB-DRVKT120-PGEM

NTN
LUB-DRVKT120-PGEM

Electromechanical Driven Single Point Lubricator- Electric Motor Grease 1/4 in Connection Thread Size 120 cc / 4.06 fl oz Grease Capacity
Mi Item #12108266
MFR #LUB-DRVKT120-PGEM
Price$390.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
LUB-DRVKT120-PGEM

Electromechanical Driven Single Point Lubricator- Electric Motor Grease 1/4 in Connection Thread Size 120 cc / 4.06 fl oz Grease Capacity
Mi Item #12108266
MFR #LUB-DRVKT120-PGEM

Mfr description
LUB-DRVKT120-PGEM LUBRICATOR PRODUCTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$390.74/each

Specifications

Dimensions

  • Connection Thread Size
    1/4 in
  • Maximum Feed Line Length
    15 ft

Details

  • 360 Indicator Lights
    With 360 warning indicator lights
  • Emptying Time Nominal
    Adjustable 1-12 months
  • Grease Capacity
    120 cc / 4.06 fl oz
  • Grease Type
    Electric Motor
  • Lubricator Type
    Mechanically Driven
  • Pressure Build Up
    6 Bar / 87 PSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)