Motion
HTA024UAT2DB/GNP4L

NTN
HTA024UAT2DB/GNP4L

Duplex Angular Contact Bearing - 120 mm Bore, 62 mm OD, 35.7 mm Width
MI ITEM #12108269
MFR #HTA024UAT2DB/GNP4L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HTA024UAT2DB/GNP4L

Duplex Angular Contact Bearing - 120 mm Bore, 62 mm OD, 35.7 mm Width
MI ITEM #12108269
MFR #HTA024UAT2DB/GNP4L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HTA024UAT2DB/GNP4L PRECISION

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Straight
  • Overall Width
  • Weight
    10.229 lbs
  • Snap Ring Included
    Without Snap Ring
  • Closure Type
    Open
  • Bearing Type
    Duplex Angular Contact Bearings
  • Description
    HTA024UAT2DB/GNP4L PRECISION
  • Manufacturer Upc Number
    4550253003045
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought