Motion
SUCPPL202-10

NTN
SUCPPL202-10

Pillow Block Ball Bearing Unit - 2-Bolt Base, 5/8 in Bore, Thermoplastic Material, Standard Duty
Mi Item #12108298
MFR #SUCPPL202-10
Price$280.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCPPL202-10

Pillow Block Ball Bearing Unit - 2-Bolt Base, 5/8 in Bore, Thermoplastic Material, Standard Duty
Mi Item #12108298
MFR #SUCPPL202-10

Mfr description
SUCPPL202-10 CORROSION RESISTANT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$280.00/each

Specifications

Dimensions

  • Base Width
    1.5000 in, 38.0 mm
  • Bolt Center To Center Length
    3.7400 in
  • Bore Diameter
    5/8 in
  • Overall Length
    5.0000 in
  • Overall Width
    38 mm
  • Weight
    0.71 lbs

Details

  • Bearing Number
    SUC202-10
  • Duty Type
    Standard Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    PPL204
  • Housing Material
    Thermoplastic
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4550253029236
  • Max Rpm
    5900 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2270 lbf
  • Radial Static Load Capacity
    1530 lbf
  • Replacement Bearing
    SUC202-10
  • Seal Material
    Silicone
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4550253029236
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)