Overview
Mfr description
SUCTBL205-16FG1 CORROSION RESISTANT
Specifications
- Mounting TypeTapped Base
- Bore Diameter1 in
- UPC_NO4550253032014
- Manufacturer Upc Number4550253032014
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data