Overview
Mfr description
SUCTBL206-20FG1 CORROSION RESISTANT
Specifications
- Mounting TypeTapped Base
- Bore Diameter30 mm
- UPC_NO4550253032168
- Manufacturer Upc Number4550253032168
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data