Specifications
Dimensions
- Bore Diameter1-1/2 in
Details
- Manufacturer Upc Number4550253032427
- Mounting TypeTapped Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- UPC_NO4550253032427
Overview
Mfr description
SUCTBL208-24FG1 CORROSION RESISTANT