Motion
K45X50X17V3

NTN
K45X50X17V3

Needle Roller Bearing - 45 mm Bore
MI ITEM #12108346
MFR #K45X50X17V3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
K45X50X17V3

Needle Roller Bearing - 45 mm Bore
MI ITEM #12108346
MFR #K45X50X17V3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Weight
    0.032 lbs

Details

  • Long Description
    The K45X50X17V3 Needle Roller Bearing features a 45 mm bore diameter and a weight of 0.032 lbs, making it suitable for precision equipment.
  • Manufacturer Upc Number
    4550253048473
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4550253048473

Overview

Mfr description
K45X50X17V3 NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought