Motion
SUCFBL207-23

NTN
SUCFBL207-23

Sentinel Series Flange-Mount Ball Bearing Unit - 1-7/16 in Bore, 3-Bolt Bracket, Set Screw Locking, Thermoplastic Housing Material, Standard Duty, Contact Seal Seal
MI ITEM #12108405
MFR #SUCFBL207-23
List Price$480.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCFBL207-23

Sentinel Series Flange-Mount Ball Bearing Unit - 1-7/16 in Bore, 3-Bolt Bracket, Set Screw Locking, Thermoplastic Housing Material, Standard Duty, Contact Seal Seal
MI ITEM #12108405
MFR #SUCFBL207-23

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$480.76/each for your price

Overview

Mfr description
SUCFBL207-23 CORROSION RESISTANT

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Thermoplastic
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Overall Length
    3.7400 in
  • Bearing Number
    SUC207-23
  • Locking Device
    Set Screw
  • Seal Type
    Contact Seal
  • Seal Material
    Silicone
  • Overall Height
  • Housing Width
    1.4400 in
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Overall Width
    1.8500 in
  • Bearing Material
    Stainless Steel
  • Harmonization Code
    8483.20.4040
  • Radial Dynamic Load Capacity
    4520 lbf
  • Radial Static Load Capacity
    3510 lbf
  • End Type
    Open
  • Operating Temperature Range
    -40 to 250 ºF
  • Max Rpm
    3700 rpm
  • Replacement Bearing
    SUC207-23
  • Housing ID
    FBL207
  • Housing Construction
    Solid
  • Manufacturer Upc Number
    4547359835571
  • UPC_NO
    4550253054610
  • Weight
    1.54 lbs
  • Outside Diameter
    3.7400 in
  • Type Of Bearing
    Ball
  • Mounting Type
    3-Bolt Bracket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought