Motion
SUCTBL206-18

NTN
SUCTBL206-18

Sentinel Series Tapped Base Pillow Block Unit - 1-1/8 in Bore, Tapped Base Mount, Set Screw Locking, Thermoplastic Housing Material, Standard Duty
MI ITEM #12108409
MFR #SUCTBL206-18
Your Price$325.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCTBL206-18

Sentinel Series Tapped Base Pillow Block Unit - 1-1/8 in Bore, Tapped Base Mount, Set Screw Locking, Thermoplastic Housing Material, Standard Duty
MI ITEM #12108409
MFR #SUCTBL206-18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$325.41/each(List $374.23)

Overview

Mfr description
SUCTBL206-18 CORROSION RESISTANT

Specifications

  • Mounting Type
    Tapped Base
  • Bore Diameter
    1-1/8 in
  • Bolt Center To Center Length
    3.0000 in
  • Bearing Number
    SUC206-18
  • Duty Type
    Standard Duty
  • Housing ID
    WTBLI206
  • Locking Device
    Set Screw
  • Seal Type
    Contact
  • Housing Material
    Thermoplastic
  • Overall Length
    101 mm
  • Base Width
    1.6700 in, 42.5 mm
  • Overall Width
    1.6700 in
  • Radial Dynamic Load Capacity
    3440 lbf
  • Radial Static Load Capacity
    2590 lbf
  • Max Rpm
    4300 rpm
  • Seal Material
    Silicone
  • Lubrication Type
    Relubricatable
  • End Type
    Open
  • Replacement Bearing
    SUC206-18
  • UPC_NO
    4550253054658
  • Type Of Bearing
    Ball Bearing
  • Manufacturer Upc Number
    4547359911503
  • Weight
    1.21 lbs
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text