Motion
SUCFBL206-18

NTN
SUCFBL206-18

Sentinel Series Flange-Mount Ball Bearing Unit - 1-1/8 in Bore, 3-Bolt Bracket, Set Screw Locking, Thermoplastic Housing Material, Standard Duty, Contact Seal Seal
MI ITEM #12108410
MFR #SUCFBL206-18
List Price$374.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCFBL206-18

Sentinel Series Flange-Mount Ball Bearing Unit - 1-1/8 in Bore, 3-Bolt Bracket, Set Screw Locking, Thermoplastic Housing Material, Standard Duty, Contact Seal Seal
MI ITEM #12108410
MFR #SUCFBL206-18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$374.23/each for your price

Overview

Mfr description
SUCFBL206-18 CORROSION RESISTANT

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Thermoplastic
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Overall Length
    3.2700 in
  • Bearing Number
    SUC206-18
  • Locking Device
    Set Screw
  • Seal Type
    Contact Seal
  • Seal Material
    Silicone
  • Overall Height
  • Housing Width
    1.2600 in
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Overall Width
    1.6300 in
  • Bearing Material
    Stainless Steel
  • Radial Dynamic Load Capacity
    3440 lbf
  • Radial Static Load Capacity
    2590 lbf
  • End Type
    Open
  • Operating Temperature Range
    -4 to 212 ºF
  • Max Rpm
    4300 rpm
  • Replacement Bearing
    SUC206-18
  • Housing ID
    FBL206
  • Housing Construction
    Solid
  • Manufacturer Upc Number
    4547359911510
  • UPC_NO
    4550253054665
  • Weight
    1.08 lbs
  • Outside Diameter
    3.2700 in
  • Type Of Bearing
    Ball
  • Mounting Type
    3-Bolt Bracket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought