Motion
SUCPPL207-22

NTN
SUCPPL207-22

Sentinel Series Pillow Block Ball Bearing Unit - 1-3/8 in Bore, 2-Bolt Base Mount, Set Screw Locking, Thermoplastic Housing Material, Standard Duty
MI ITEM #12108434
MFR #SUCPPL207-22
List Price$480.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCPPL207-22

Sentinel Series Pillow Block Ball Bearing Unit - 1-3/8 in Bore, 2-Bolt Base Mount, Set Screw Locking, Thermoplastic Housing Material, Standard Duty
MI ITEM #12108434
MFR #SUCPPL207-22

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$480.76/each for your price

Overview

Mfr description
SUCPPL207-22 CORROSION RESISTANT

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    1-3/8 in
  • Bolt Center To Center Length
    5.0000 in
  • Bearing Number
    SUC207-22
  • Duty Type
    Standard Duty
  • Housing ID
    PPL207
  • Locking Device
    Set Screw
  • Seal Type
    Contact
  • Housing Material
    Thermoplastic
  • Overall Length
    167 mm
  • Base Width
    1.8900 in, 48.0 mm
  • Overall Width
    48 mm
  • Radial Dynamic Load Capacity
    4520 lbf
  • Radial Static Load Capacity
    3510 lbf
  • Max Rpm
    3700 rpm
  • Seal Material
    Silicone
  • Lubrication Type
    Relubricatable
  • End Type
    Open
  • Replacement Bearing
    SUC207-22
  • UPC_NO
    4550253054986
  • Type Of Bearing
    Ball Bearing
  • Housing Construction
    Solid
  • Manufacturer Upc Number
    4547359916997
  • Weight
    1.87 lbs
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought