Motion
23068EMKW33

NTN
23068EMKW33

Spherical Roller Bearing - 340 mm ID, 520 mm OD, 133 mm Width, Tapered 1:12 Bore, Open
MI ITEM #12108500
MFR #23068EMKW33
List Price$30,494.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
23068EMKW33

Spherical Roller Bearing - 340 mm ID, 520 mm OD, 133 mm Width, Tapered 1:12 Bore, Open
MI ITEM #12108500
MFR #23068EMKW33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30,494.30/each for your price

Overview

Mfr description
23068EMKW33 SPHERICAL ROLLER BEARING

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Series
    230
  • Manufacturer Upc Number
    4550253061960
  • UPC_NO
    4550253061960
  • Weight
    210.541 lbs
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought