Motion
KRX18X40X49.5-6/0G

NTN
KRX18X40X49.5-6/0G

Needle Roller Bearing - 18 mm Bore, 127 mm OD
MI ITEM #12108505
MFR #KRX18X40X49.5-6/0G
Price$470.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KRX18X40X49.5-6/0G

Needle Roller Bearing - 18 mm Bore, 127 mm OD
MI ITEM #12108505
MFR #KRX18X40X49.5-6/0G

Mfr description
KRX18X40X49.5-6/0G NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$470.66/each

Specifications

Dimensions

  • Bore Diameter  
    18 mm
  • Outside Diameter  
    127 mm
  • Overall Width  
    209.8 mm
  • Weight
    0.511 lbs

Details

  • Long Description
    The KRX18X40X49.5-6/0G Needle Roller Bearing features a 18 mm bore diameter, 127 mm outside diameter, 209.8 mm overall width, and a weight of 0.511 lbs, making it ideal for industrial applications.
  • Manufacturer Upc Number
    4550253062264
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4550253062264

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)