Motion
6003EEC3A

NTN
6003EEC3A

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 32 mm OD, 10 mm Width, Double Sealed, Without Snap Ring
MI ITEM #12108515
MFR #6003EEC3A
Price$50.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6003EEC3A

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 32 mm OD, 10 mm Width, Double Sealed, Without Snap Ring
MI ITEM #12108515
MFR #6003EEC3A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$50.98/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Inner Ring Width
    0.3543 in, 9.000 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    10 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    0.086 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Double Sealed
  • Description
    6003EEC3A BALL BEARING
  • Internal Clearance
    C3
  • Long Description
    The 6003EEC3A is a double sealed radial deep groove ball bearing with a 17 mm bore and 32 mm outside diameter, built for smooth operation.
  • Manufacturer Catalog Number
    6003EEC3A
  • Manufacturer Upc Number
    4550253063155
  • Maximum RPM (Grease)
    15000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1390 lbf
  • Radial Static Load Capacity
    755 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253063155

Overview

Mfr description
6003EEC3A BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought