Motion
1208C3

NTN
1208C3

Self-Aligning Ball Bearing - Straight, 40 mm ID, 80 mm OD, 18 mm Width, Open, C3
Mi Item #12108526
MFR #1208C3
Price$125.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1208C3

Self-Aligning Ball Bearing - Straight, 40 mm ID, 80 mm OD, 18 mm Width, Open, C3
Mi Item #12108526
MFR #1208C3

Mfr description
1208C3 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.67/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.7087 in, 18.000 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    18 mm
  • Precision Rating
    Class 0
  • Weight
    0.911 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    1208C3 BALL BEARING
  • Harmonization Code
    8482.10.5060
  • Internal Clearance
    C3
  • Long Description
    This Self-Aligning Ball Bearing has 40 mm bore, straight bore, open closure, 80 mm OD, and 18 mm width in Self-Aligning Ball Bearings.
  • Manufacturer Catalog Number
    1208C3
  • Manufacturer Upc Number
    4547359255188
  • Max Rpm
    9000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    4350 lbf
  • Radial Static Load Capacity
    1460 lbf
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253063452
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)