Motion
2219K

NTN
2219K

Self-Aligning Ball Bearing - Tapered 1:12, 95 mm ID, 170 mm OD, 43 mm Width, Open, CN
Mi Item #12108559
MFR #2219K
Price$2,826.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2219K

Self-Aligning Ball Bearing - Tapered 1:12, 95 mm ID, 170 mm OD, 43 mm Width, Open, CN
Mi Item #12108559
MFR #2219K

Mfr description
2219K BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,826.01/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Inner Ring Width
    1.6929 in, 43.000 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    43 mm
  • Precision Rating
    Class 0
  • Weight
    8.424 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    2219K BALL BEARING
  • Harmonization Code
    8482.10.5060
  • Internal Clearance
    CN
  • Long Description
    The 2219K is a self-aligning ball bearing with a 95 mm bore, tapered 1:12 bore, open design, 170 mm outside diameter, and 43 mm width, built for heavy-duty use.
  • Manufacturer Catalog Number
    2219K
  • Manufacturer Upc Number
    4547359262292
  • Max Rpm
    4000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    18900 lbf
  • Radial Static Load Capacity
    7750 lbf
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253063810
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)