Motion
2306K

NTN
2306K

Self-Aligning Ball Bearing - Tapered 1:12, 30 mm ID, 72 mm OD, 27 mm Width, Open, CN
Mi Item #12108607
MFR #2306K
Price$229.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2306K

Self-Aligning Ball Bearing - Tapered 1:12, 30 mm ID, 72 mm OD, 27 mm Width, Open, CN
Mi Item #12108607
MFR #2306K

Mfr description
2306K BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$229.68/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    1.0630 in, 27.000 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    27 mm
  • Precision Rating
    Class 0
  • Weight
    1.067 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    2306K BALL BEARING
  • Harmonization Code
    8482.10.5060
  • Internal Clearance
    CN
  • Long Description
    The 2306K is a self-aligning ball bearing with a 30 mm bore, tapered 1:12 bore, open design, and 72 mm outside diameter, suitable for industrial applications.
  • Manufacturer Catalog Number
    2306K
  • Manufacturer Upc Number
    4547359750065
  • Max Rpm
    10000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    7200 lbf
  • Radial Static Load Capacity
    1970 lbf
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253064435
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)