Motion
2312KC3

NTN
2312KC3

Self-Aligning Ball Bearing - Tapered 1:12, 60 mm ID, 130 mm OD, 46 mm Width, Open, C3
MI ITEM #12108620
MFR #2312KC3
List Price$764.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2312KC3

Self-Aligning Ball Bearing - Tapered 1:12, 60 mm ID, 130 mm OD, 46 mm Width, Open, C3
MI ITEM #12108620
MFR #2312KC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$764.85/each for your price

Overview

Mfr description
2312KC3 BALL BEARING

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Type
    Pressed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Seal Type
    Open
  • Bearing Type
    Self-Aligning Ball Bearings
  • Precision Rating
    Class 0
  • Max Rpm
    5300 rpm
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Harmonization Code
    8482.10.5060
  • Inner Ring Width
    1.8110 in, 46.000 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Country of Origin
    JP
  • Manufacturer Upc Number
    4547359279542
  • UPC_NO
    4550253064596
  • Description
    2312KC3 BALL BEARING
  • Manufacturer Catalog Number
    2312KC3
  • Radial Dynamic Load Capacity
    19900 lbf
  • Radial Static Load Capacity
    6350 lbf
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    The 2312KC3 is a self-aligning ball bearing with a 60 mm bore, tapered 1:12 bore, open design, and 130 mm outside diameter, ideal for heavy-duty use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought