Motion
2319KC3

NTN
2319KC3

Self-Aligning Ball Bearing - Tapered 1:12, 95 mm ID, 200 mm OD, 67 mm Width, Open, C3
Mi Item #12108628
MFR #2319KC3
Price$2,772.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2319KC3

Self-Aligning Ball Bearing - Tapered 1:12, 95 mm ID, 200 mm OD, 67 mm Width, Open, C3
Mi Item #12108628
MFR #2319KC3

Mfr description
2319KC3 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,772.38/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Inner Ring Width
    2.6378 in, 67.000 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    67 mm
  • Precision Rating
    Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    2319KC3 BALL BEARING
  • Harmonization Code
    8482.10.5060
  • Internal Clearance
    C3
  • Long Description
    The 2319KC3 is a self-aligning ball bearing with a 95 mm bore, tapered 1:12 bore, open design, and 200 mm outside diameter, suitable for harsh environments.
  • Manufacturer Catalog Number
    2319KC3
  • Manufacturer Upc Number
    4547359283983
  • Max Rpm
    3400 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    36000 lbf
  • Radial Static Load Capacity
    14500 lbf
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253064671
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)