Motion
2320K

NTN
2320K

Self-Aligning Ball Bearing - Tapered 1:12, 100 mm ID, 215 mm OD, 73 mm Width, Open, CN
Mi Item #12108629
MFR #2320K
Price$3,894.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2320K

Self-Aligning Ball Bearing - Tapered 1:12, 100 mm ID, 215 mm OD, 73 mm Width, Open, CN
Mi Item #12108629
MFR #2320K

Mfr description
2320K BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,894.61/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Inner Ring Width
    2.8740 in, 73.000 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    73 mm
  • Precision Rating
    Class 0
  • Weight
    25.009 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    2320K BALL BEARING
  • Harmonization Code
    8482.10.5060
  • Internal Clearance
    CN
  • Long Description
    The 2320K is a self-aligning ball bearing with a 100 mm bore, tapered 1:12 bore, open design, and 215 mm outside diameter, built for industrial applications.
  • Manufacturer Catalog Number
    2320K
  • Manufacturer Upc Number
    4547359284140
  • Max Rpm
    3200 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    42000 lbf
  • Radial Static Load Capacity
    17800 lbf
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253064688
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)