Motion
2322K

NTN
2322K

Self-Aligning Ball Bearing - Tapered 1:12, 110 mm ID, 240 mm OD, 80 mm Width, Open, CN
Mi Item #12108633
MFR #2322K
Price$5,328.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2322K

Self-Aligning Ball Bearing - Tapered 1:12, 110 mm ID, 240 mm OD, 80 mm Width, Open, CN
Mi Item #12108633
MFR #2322K

Mfr description
2322K BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,328.89/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Inner Ring Width
    3.1496 in, 80.000 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    80 mm
  • Precision Rating
    Class 0
  • Weight
    37.146 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    2322K BALL BEARING
  • Harmonization Code
    8482.10.5060
  • Internal Clearance
    CN
  • Long Description
    The 2322K is a self-aligning ball bearing with a 110 mm bore, tapered 1:12 bore, open design, and 240 mm outside diameter, ideal for high-performance use.
  • Manufacturer Catalog Number
    2322K
  • Manufacturer Upc Number
    4547359284225
  • Max Rpm
    2800 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    47500 lbf
  • Radial Static Load Capacity
    21200 lbf
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253064725
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)