Motion
30238

NTN
30238

Tapered Roller Bearing Set - 7.4803 in Bore, 13.3858 in OD, 2.3622 in Width, Class 0 Precision, 0.1600 in, 4.000 mm Fillet Radius
Mi Item #12108660
MFR #30238
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
30238

Tapered Roller Bearing Set - 7.4803 in Bore, 13.3858 in OD, 2.3622 in Width, Class 0 Precision, 0.1600 in, 4.000 mm Fillet Radius
Mi Item #12108660
MFR #30238

Mfr description
30238 TAPERED ROLLER BEARING
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Fillet Radius
    0.1600 in, 4.000 mm
  • Inner Ring Width
    2.1654 in, 55.000 mm
  • Outside Diameter
    340 mm
  • Overall Width
    2.3622 in
  • Precision Rating
    Class 0

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Through Hardened Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • CAD Drawing
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.20.0067
  • Manufacturer Upc Number
    4547359292558
  • Max Rpm
    1300 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)