Motion
3203

NTN
3203

17 mm Bore, 40 mm OD, 0.6890 in Width, Open, 32 ° Contact Angle, CN
MI ITEM #12108689
MFR #3203
Price$149.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
3203

17 mm Bore, 40 mm OD, 0.6890 in Width, Open, 32 ° Contact Angle, CN
MI ITEM #12108689
MFR #3203

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$149.08/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle
    32 °
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.6890 in, 17.500 mm
  • Outer Ring Width
    17.500 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    0.6890 in
  • Precision Rating
    Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    3203 BALL BEARING NON EM
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359294330
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    3500 lbf
  • Radial Static Load Capacity
    2900 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253065340

Overview

Mfr description
3203 BALL BEARING NON EM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought