Motion
5205T2ZZ

NTN
5205T2ZZ

Angular Contact Bearing - 25 mm Bore, 52 mm OD, 0.8110 in Width, Double Shielded, Without Snap Ring, 30 ° Contact Angle, CN
Mi Item #12108747
MFR #5205T2ZZ
Price$145.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5205T2ZZ

Angular Contact Bearing - 25 mm Bore, 52 mm OD, 0.8110 in Width, Double Shielded, Without Snap Ring, 30 ° Contact Angle, CN
Mi Item #12108747
MFR #5205T2ZZ

Mfr description
5205T2ZZ BALL BEARING NON EM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.62/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.8110 in, 20.600 mm
  • Outer Ring Width
    20.600 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    0.8110 in
  • Precision Rating
    Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Double Shielded
  • Configuration
    Two
  • Country of Origin
    DE
  • Description
    5205T2ZZ BALL BEARING NON EM
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    3413520104603
  • Maximum RPM (Grease)
    8400 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    4800 lbf
  • Radial Static Load Capacity
    3300 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253066026
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)