Motion
5210LLBD1C2

NTN
5210LLBD1C2

Angular Contact Bearing - 50 mm Bore, 90 mm OD, 1.1890 in Width, Double Sealed, Without Snap Ring, 25 ° Contact Angle, C2
Mi Item #12108761
MFR #5210LLBD1C2
Price$273.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5210LLBD1C2

Angular Contact Bearing - 50 mm Bore, 90 mm OD, 1.1890 in Width, Double Sealed, Without Snap Ring, 25 ° Contact Angle, C2
Mi Item #12108761
MFR #5210LLBD1C2

Mfr description
5210LLBD1C2 BALL BEARING NON EM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$273.71/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    25 °
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    1.1890 in, 30.200 mm
  • Outer Ring Width
    30.200 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    1.1890 in
  • Precision Rating
    Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    5210LLBD1C2 BALL BEARING NON EM
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    C2
  • Manufacturer Upc Number
    4547359537734
  • Maximum RPM (Grease)
    4800 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    11900 lbf
  • Radial Static Load Capacity
    9800 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Non-Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253066170
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)