Motion
5306T2ZZ

NTN
5306T2ZZ

Angular Contact Bearing - 30 mm Bore, 72 mm OD, 1.1890 in Width, Double Shielded, Without Snap Ring, 30 ° Contact Angle, CN
MI ITEM #12108769
MFR #5306T2ZZ
Your Price$156.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5306T2ZZ

Angular Contact Bearing - 30 mm Bore, 72 mm OD, 1.1890 in Width, Double Shielded, Without Snap Ring, 30 ° Contact Angle, CN
MI ITEM #12108769
MFR #5306T2ZZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$156.99/each(List $180.54)

Overview

Mfr description
5306T2ZZ BALL BEARING NON EM

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Cage Type
    Fiber Glass Reinforced
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    30 °
  • Bearing Material
    High Carbon Chrome Steel
  • Internal Clearance
    CN
  • Radial Dynamic Load Capacity
    9350 lbf
  • Radial Static Load Capacity
    6400 lbf
  • Cage Material
    Nylon
  • Harmonization Code
    8482.10.5028
  • Country of Origin
    DE
  • Outer Ring Width
    30.200 mm
  • Inner Ring Width
    1.1890 in, 30.200 mm
  • Configuration
    Two
  • Maximum RPM (Grease)
    6500 rpm
  • Precision Rating
    Class 0
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Manufacturer Upc Number
    3413520105808
  • UPC_NO
    4550253066262
  • Description
    5306T2ZZ BALL BEARING NON EM
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text