Motion
5309T2ZZ

NTN
5309T2ZZ

Angular Contact Bearing - 45 mm Bore, 100 mm OD, 1.5630 in Width, Double Shielded, Without Snap Ring, 30 ° Contact Angle, CN
MI ITEM #12108773
MFR #5309T2ZZ
List Price$322.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5309T2ZZ

Angular Contact Bearing - 45 mm Bore, 100 mm OD, 1.5630 in Width, Double Shielded, Without Snap Ring, 30 ° Contact Angle, CN
MI ITEM #12108773
MFR #5309T2ZZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$322.57/each for your price

Overview

Mfr description
5309T2ZZ BALL BEARING NON EM

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Cage Type
    Fiber Glass Reinforced
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    30 °
  • Bearing Material
    High Carbon Chrome Steel
  • Internal Clearance
    CN
  • Radial Dynamic Load Capacity
    15300 lbf
  • Radial Static Load Capacity
    11500 lbf
  • Cage Material
    Nylon
  • Harmonization Code
    8482.10.5028
  • Country of Origin
    DE
  • Outer Ring Width
    39.700 mm
  • Inner Ring Width
    1.5630 in, 39.700 mm
  • Configuration
    Two
  • Maximum RPM (Grease)
    4600 rpm
  • Precision Rating
    Class 0
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Manufacturer Upc Number
    3413520105983
  • UPC_NO
    4550253066316
  • Description
    5309T2ZZ BALL BEARING NON EM
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought