Motion
6201LUZC3/5K

NTN
6201LUZC3/5K

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 32 mm OD, 10 mm Width, Single Seal & Single Shield, Without Snap Ring
MI ITEM #12108809
MFR #6201LUZC3/5K
Price$24.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6201LUZC3/5K

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 32 mm OD, 10 mm Width, Single Seal & Single Shield, Without Snap Ring
MI ITEM #12108809
MFR #6201LUZC3/5K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$24.88/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.3937 in, 10.000 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    10 mm
  • Precision Rating
    ISO Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Single Seal & Single Shield
  • Country of Origin
    TW
  • Description
    6201LUZC3/5K BALL BEARING
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    C3
  • Long Description
    The 6201LUZC3/5K is a radial deep groove ball bearing with a 12 mm bore, single seal and shield, 32 mm outside diameter, and 10 mm width for robust use.
  • Manufacturer Catalog Number
    6201LUZC3/5K
  • Manufacturer Upc Number
    4547359556094
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1510 lbf
  • Radial Static Load Capacity
    620 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253066934

Overview

Mfr description
6201LUZC3/5K BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought