Motion
6311F604

NTN
6311F604

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 29 mm Width, Double Shielded, Without Snap Ring
MI ITEM #12108854
MFR #6311F604
List Price$721.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6311F604

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 29 mm Width, Double Shielded, Without Snap Ring
MI ITEM #12108854
MFR #6311F604

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$721.72/each for your price

Overview

Mfr description
6311F604 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 1220 ºF
  • Cage Type
    Pressed
  • Precision Rating
    Class 0
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    1.1417 in, 29.000 mm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Max Rpm
    50 rpm
  • Radial Dynamic Load Capacity
    17870 lbf
  • Radial Static Load Capacity
    10115 lbf
  • Manufacturer Catalog Number
    6311F604
  • Manufacturer Upc Number
    3413521374456
  • UPC_NO
    4550253067504
  • Description
    6311F604 BALL BEARING
  • Country of Origin
    FR
  • Harmonization Code
    8482.10.5056
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6311F604 is a radial/deep groove ball bearing with a 55mm bore, straight design, double shielded, 120mm OD, and 29mm width for industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought