Motion
63202LLBC3/EM

NTN
63202LLBC3/EM

Radial/deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 0.6260 in Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #12108859
MFR #63202LLBC3/EM
Price$65.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
63202LLBC3/EM

Radial/deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 0.6260 in Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #12108859
MFR #63202LLBC3/EM

Mfr description
63202LLBC3/EM BALL BRG EM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.20/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.6260 in, 15.900 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    0.6260 in
  • Precision Rating
    ISO Class 0

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    63202LLBC3/EM BALL BRG EM
  • Flush Ground
    No
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C3
  • Long Description
    The 63202LLBC3/EM is a double sealed radial deep groove ball bearing with a 15 mm bore and 35 mm outside diameter for precision applications.
  • Manufacturer Catalog Number
    63202LLBC3/EM
  • Manufacturer Upc Number
    4547359580594
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    19000 rpm
  • Maximum Operating RPM
    19000 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1930 lbf
  • Radial Static Load Capacity
    535 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Non-Contact Seal
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253067566

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)