Motion
6832LLHX

NTN
6832LLHX

Radial/deep Groove Ball Bearing - Straight Bore, 160 mm ID, 200 mm OD, 20 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
MI ITEM #12108869
MFR #6832LLHX
Price$1,815.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6832LLHX

Radial/deep Groove Ball Bearing - Straight Bore, 160 mm ID, 200 mm OD, 20 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
MI ITEM #12108869
MFR #6832LLHX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,815.78/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.7874 in, 20.000 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    20 mm
  • Precision Rating
    ISO Class 0
  • Weight
    2.601 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    6832LLHX BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The 6832LLHX is a 160 mm bore radial deep groove ball bearing with double seals and 200 mm outside diameter for heavy-duty applications.
  • Manufacturer Catalog Number
    6832LLHX
  • Manufacturer Upc Number
    4547359828580
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    12020 lbf
  • Radial Static Load Capacity
    12800 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Light Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253067665

Overview

Mfr description
6832LLHX BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought