Motion
6903LLUNR

NTN
6903LLUNR

Radial/deep Groove Ball Bearing - Straight Bore, 17 mm ID, 30 mm OD, 7 mm Width, Double Sealed, With Snap Ring, CN Internal Clearance
Mi Item #12108872
MFR #6903LLUNR
Price$139.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6903LLUNR

Radial/deep Groove Ball Bearing - Straight Bore, 17 mm ID, 30 mm OD, 7 mm Width, Double Sealed, With Snap Ring, CN Internal Clearance
Mi Item #12108872
MFR #6903LLUNR

Mfr description
6903LLUNR BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.23/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Inner Ring Width
    0.2756 in, 7.000 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    7 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.035 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    6903LLUNR BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The 6903LLUNR is a radial deep groove ball bearing with a 17 mm bore, double sealed, 30 mm outside diameter, and 7 mm width for precision machinery.
  • Manufacturer Catalog Number
    6903LLUNR
  • Manufacturer Upc Number
    4547359759129
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    14000 rpm
  • Maximum Operating RPM
    14000 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1150 lbf
  • Radial Static Load Capacity
    580 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    6900
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4550253067702
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)