Motion
7019CVQ56J74

NTN
7019CVQ56J74

Triple Row Angular Contact Ball Bearing, Machline, Q56 Type
MI ITEM #12108878
MFR #7019CVQ56J74
List Price$7,000.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7019CVQ56J74

Triple Row Angular Contact Ball Bearing, Machline, Q56 Type
MI ITEM #12108878
MFR #7019CVQ56J74

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,000.26/each for your price

Overview

Mfr description
7019CVQ56J74 PRECISION ANGULAR CONTACT

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Straight
  • Overall Width
  • Contact Angle
    25 °
  • Snap Ring Included
    Without Snap Ring
  • Configuration
    Three
  • Closure Type
    Open
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bearing Material
    High Carbon Chrome Steel
  • Precision Rating
    ISO Class 4
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Inner Ring Width
    0.9449 in, 24.000 mm
  • Description
    7019CVQ56J74 PRECISION ANGULAR CONTACT
  • Outer Ring Width
    24 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Country of Origin
    FR
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413521081498
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought