Motion
7324BDB/4S

NTN
7324BDB/4S

Duplex Angular Contact Bearing - Cylindrical, 120 mm Bore, ABEC-1; RBEC-1; JIS-0; ISO-Normal
MI ITEM #12108892
MFR #7324BDB/4S
Price$7,110.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7324BDB/4S

Duplex Angular Contact Bearing - Cylindrical, 120 mm Bore, ABEC-1; RBEC-1; JIS-0; ISO-Normal
MI ITEM #12108892
MFR #7324BDB/4S

Mfr description
7324BDB/4S BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,110.25/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Contact Angle
    40 °
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Inner Ring Width
    2.1654 in, 55.000 mm
  • Outer Ring Width
    55 mm
  • Outside Diameter  
    260 mm
  • Overall Width  
    110 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    63.934 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    High Strength, 2 piece, Machined
  • Closure Type
    Open
  • Configuration
    Two
  • Description
    7324BDB/4S BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4550253067931
  • Max Rpm
    2700 rpm
  • Maximum RPM (Grease)
    2000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    82000 lbf
  • Radial Static Load Capacity
    103000 lbf
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)