Motion
7908CDTBT/G5P4

NTN
7908CDTBT/G5P4

Multi-Row Angular Contact Ball Bearing - Tandem Arrangement
MI ITEM #12108899
MFR #7908CDTBT/G5P4
List Price$3,367.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7908CDTBT/G5P4

Multi-Row Angular Contact Ball Bearing - Tandem Arrangement
MI ITEM #12108899
MFR #7908CDTBT/G5P4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,367.37/each for your price

Overview

Mfr description
7908CDTBT/G5P4 PRECISION DUPLEX

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Straight
  • Overall Width
  • Contact Angle
    15 °
  • Snap Ring Included
    Without Snap Ring
  • Configuration
    Four
  • Closure Type
    Open
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bearing Material
    High Carbon Chrome Steel
  • Precision Rating
    ISO Class 4
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Inner Ring Width
    0.4724 in, 12.000 mm
  • Description
    7908CDTBT/G5P4 PRECISION DUPLEX
  • Outer Ring Width
    12 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359653786
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought