Motion
81107T2

NTN
81107T2

Cylindrical Roller Thrust Bearing - Cylindrical Roller Thrust Bearing, 35 mm ID, 52 mm OD, 12 mm Width
MI ITEM #12108905
MFR #81107T2
Your Price$205.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
81107T2

Cylindrical Roller Thrust Bearing - Cylindrical Roller Thrust Bearing, 35 mm ID, 52 mm OD, 12 mm Width
MI ITEM #12108905
MFR #81107T2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$205.60/each(List $236.44)

Overview

Mfr description
81107T2 NEEDLE ROLLER BEARING

Specifications

  • Thrust Bearing Type
    Cylindrical Roller Thrust Bearing
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Max Rpm
    1400 rpm
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4550253068105
  • UPC_NO
    4550253068105
  • Weight
    0.162 lbs
  • Radial Static Load Capacity
    87 kN
  • Radial Dynamic Load Capacity
    31 kN
  • Product Type
    Cylindrical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought