Motion
87501

NTN
87501

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 32 mm OD, 0.5000 in Width, Single Seal & Single Shield, Without Snap Ring
Mi Item #12108912
MFR #87501
Price$51.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
87501

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 32 mm OD, 0.5000 in Width, Single Seal & Single Shield, Without Snap Ring
Mi Item #12108912
MFR #87501

Mfr description
87501 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.82/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.4800 in, 12.192 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    0.5000 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.104 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Single Seal & Single Shield
  • Country of Origin
    JP
  • Description
    87501 BALL BEARING
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    CN
  • Long Description
    The 87501 is a 12 mm bore radial deep groove ball bearing with a 32 mm outside diameter and 0.5000 in width, single seal and shield for protection.
  • Manufacturer Catalog Number
    87501
  • Manufacturer Upc Number
    4550253068174
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1370 lbf
  • Radial Static Load Capacity
    615 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253068174
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)