Motion
87605X1

NTN
87605X1

Radial/deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 21 mm Width, Single Seal & Single Shield, Without Snap Ring, CN Internal Clearance
Mi Item #12108916
MFR #87605X1
Price$114.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
87605X1

Radial/deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 21 mm Width, Single Seal & Single Shield, Without Snap Ring, CN Internal Clearance
Mi Item #12108916
MFR #87605X1

Mfr description
87605X1 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.44/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.8268 in, 21.000 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    21 mm
  • Precision Rating
    ISO Class 0

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Single Seal & Single Shield
  • Country of Origin
    JP
  • Description
    87605X1 BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Long Description
    The 87605X1 is a 25 mm bore radial deep groove ball bearing with a 62 mm outside diameter and 21 mm width, single seal and shield for protection.
  • Manufacturer Catalog Number
    87605X1
  • Manufacturer Upc Number
    4547359653809
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    8100 rpm
  • Maximum Operating RPM
    8100 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    4750 lbf
  • Radial Static Load Capacity
    2460 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    87000 Series
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253068235
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)