Motion
AC-6201LLB

NTN
AC-6201LLB

Angular Contact Bearing - 12 mm Bore, 32 mm OD, 10 mm Width, Double Sealed, Without Snap Ring, CN
Mi Item #12108931
MFR #AC-6201LLB
Price$26.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AC-6201LLB

Angular Contact Bearing - 12 mm Bore, 32 mm OD, 10 mm Width, Double Sealed, Without Snap Ring, CN
Mi Item #12108931
MFR #AC-6201LLB

Mfr description
AC-6201LLB BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.77/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Clearance
    CN
  • Outside Diameter  
    32 mm
  • Overall Width  
    10 mm
  • Precision Rating
    Class 0
  • Weight
    0.082 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Description
    AC-6201LLB BALL BEARING
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359980752
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    1510 lbf
  • Radial Static Load Capacity
    2750 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Non-Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253068426
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)