Motion
C-115#BCA

NTN
C-115#BCA

Eccentric Collar - 1.9375 in Bore, 2.7362 in OD, 0.7200 in Width, Steel Material
Mi Item #12108978
MFR #C-115#BCA
Price$33.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
C-115#BCA

Eccentric Collar - 1.9375 in Bore, 2.7362 in OD, 0.7200 in Width, Steel Material
Mi Item #12108978
MFR #C-115#BCA

Mfr description
C-115#BCA BEARING UNIT
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.20/each

Specifications

Dimensions

  • Bore Diameter
    1.9375 in
  • Outside Diameter  
    2.7362 in
  • Overall Width  
    0.7200 in
  • Set Screw Thread Size
    3/8-24 UNF

Details

  • Manufacturer Catalog Number
    C-115#BCA
  • Manufacturer Upc Number
    4547359058932
  • Material
    Steel
  • Product Type
    Eccentric Collars
  • Series
    C
  • UPC_NO
    4550253069102
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)